- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 55 mm Inside Diameter
- 83 mm Outside Diameter
| Screw Tightening Torque | 12.54 lb/ft |
| Torque | 1475 ft lb |
| O.D. | 83 mm |
| Series | TLK139 |
| Type | Locking Device |
| Outer Ring + Inner Ring | 30 mm |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 19 mm |
| Style | Self-Centering |
| Outer Ring + Stroke | 23 mm |
| Hub Surface Pressure | 17840 psi |
| No. of Screws | 8 |
| Locking Type | Internal Locking |
| Thread Size | M6 |
| Transmitted Axial Force | 16410 lbf |
| I.D. | 55 mm |
| Grade | 12.9 |
| Internal Hub Force | 22191 psi |
| Weight | 2.0 LB |
| EAN or UPC | 782934859939 |

