- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 76 mm Outside Diameter
| Style | Self-Centering |
| Type | Locking Device |
| Internal Hub Force | 25382 psi |
| Transmitted Axial Force | 16410 lbf |
| Series | TLK139 |
| Torque | 1291 ft lb |
| Screw Tightening Torque | 12.54 lb/ft |
| No. of Screws | 8 |
| I.D. | 48 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| O.D. | 76 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934853357 |

