- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 45 mm Inside Diameter
- 73 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| No. of Screws | 8 |
| I.D. | 45 mm |
| Series | TLK139 |
| Internal Hub Force | 27122 psi |
| Torque | 1210 ft lb |
| O.D. | 73 mm |
| Thread Size | M6 |
| Grade | 12.9 |
| Transmitted Axial Force | 16410 lbf |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 20305 psi |
| Outer Ring Length | 19 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| Outer Ring + Inner Ring | 30 mm |
| Outer Ring + Stroke | 23 mm |
| Type | Locking Device |
| Weight | 1.0 LB |
| EAN or UPC | 782934857027 |

