- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 62 mm Outside Diameter
| Torque | 642 ft lb |
| Thread Size | M4 |
| O.D. | 62 mm |
| Style | Self-Centering |
| I.D. | 40 mm |
| Transmitted Axial Force | 9778 lbf |
| Internal Hub Force | 22046 psi |
| No. of Screws | 11 |
| Series | TLK139 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Screw Tightening Torque | 3.69 lb/ft |
| Weight | 0.9 LB |
| EAN or UPC | 782934857447 |

