- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 38 mm Inside Diameter
- 60 mm Outside Diameter
| Thread Size | M4 |
| Series | TLK139 |
| Outer Ring + Stroke | 19 mm |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 16 mm |
| I.D. | 38 mm |
| Screw Tightening Torque | 3.69 lb/ft |
| Internal Hub Force | 23206 psi |
| O.D. | 60 mm |
| No. of Screws | 11 |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 24 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 9778 lbf |
| Type | Locking Device |
| Torque | 612 ft lb |
| Hub Surface Pressure | 17405 psi |
| Weight | 0.7 LB |
| EAN or UPC | 782934862465 |

