- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 32 mm Inside Diameter
- 54 mm Outside Diameter
| Series | TLK139 |
| Outer Ring + Inner Ring | 20 mm |
| O.D. | 54 mm |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 3.69 lb/ft |
| I.D. | 32 mm |
| Internal Hub Force | 28572 psi |
| Thread Size | M4 |
| Hub Surface Pressure | 21176 psi |
| Transmitted Axial Force | 8002 lbf |
| Torque | 420 ft lb |
| Style | Self-Centering |
| Outer Ring Length | 12 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Outer Ring + Stroke | 15 mm |
| No. of Screws | 9 |
| Weight | 0.4 LB |
| EAN or UPC | 782934857195 |

