- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 25 mm Inside Diameter
- 47 mm Outside Diameter
| Internal Hub Force | 28427 psi |
| No. of Screws | 7 |
| Grade | 12.9 |
| Outer Ring Length | 12 mm |
| Transmitted Axial Force | 6226 lbf |
| Outer Ring + Stroke | 15 mm |
| O.D. | 47 mm |
| Style | Self-Centering |
| Hub Surface Pressure | 18855 psi |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Torque | 251 ft lb |
| Screw Tightening Torque | 3.69 lb/ft |
| Series | TLK139 |
| Locking Type | Internal Locking |
| I.D. | 25 mm |
| Thread Size | M4 |
| Outer Ring + Inner Ring | 20 mm |
| Weight | 0.4 LB |
| EAN or UPC | 782934852022 |

