- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 24 mm Inside Diameter
- 46 mm Outside Diameter
| Internal Hub Force | 29588 psi |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 3.69 lb/ft |
| I.D. | 24 mm |
| Style | Self-Centering |
| Torque | 243 ft lb |
| Transmitted Axial Force | 6226 lbf |
| Series | TLK139 |
| O.D. | 46 mm |
| Thread Size | M4 |
| Type | Locking Device |
| No. of Screws | 7 |
| Weight | 0.4 LB |
| EAN or UPC | 782934849831 |

