- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 44 mm Outside Diameter
| Series | TLK139 |
| Torque | 221 ft lb |
| Manufacturer Name | TOLLOK |
| O.D. | 44 mm |
| I.D. | 22 mm |
| Internal Hub Force | 32343 psi |
| No. of Screws | 7 |
| Type | Locking Device |
| Screw Tightening Torque | 3.69 lb/ft |
| Style | Self-Centering |
| Thread Size | M4 |
| Transmitted Axial Force | 6226 lbf |
| Weight | 0.4 LB |
| EAN or UPC | 782934856112 |

