- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 38 mm Inside Diameter
- 65 mm Outside Diameter
| Outer Ring + Stroke | 22 mm |
| Internal Hub Force | 31328 psi |
| Thread Size | M8 |
| Outer Ring Length | 17 mm |
| Series | TLK134 |
| Hub Surface Pressure | 18275 psi |
| No. of Screws | 5 |
| Screw Tightening Torque | 30.24 lb/ft |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 30 mm |
| Style | Self-Centering |
| O.D. | 65 mm |
| I.D. | 38 mm |
| Grade | 12.9 |
| Type | Locking Device |
| Torque | 738 ft lb |
| Transmitted Axial Force | 11914 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 782934850639 |

