- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 80 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| I.D. | 35 mm |
| No. of Screws | 7 |
| Outer Ring + Stroke | 25 mm |
| Outer Ring Length | 20 mm |
| Style | Self-Centering |
| Internal Hub Force | 40466 psi |
| Torque | 951 ft lb |
| Grade | 12.9 |
| Hub Surface Pressure | 17695 psi |
| O.D. | 80 mm |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 33 mm |
| Transmitted Axial Force | 16635 lbf |
| Series | TLK134 |
| Screw Tightening Torque | 30.24 lb/ft |
| Type | Locking Device |
| Weight | 2.0 LB |
| EAN or UPC | 782934861420 |

