- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
| Outer Ring + Inner Ring | 30 mm |
| No. of Screws | 4 |
| Series | TLK134 |
| Torque | 465 ft lb |
| I.D. | 30 mm |
| Outer Ring + Stroke | 22 mm |
| Hub Surface Pressure | 17260 psi |
| Internal Hub Force | 31763 psi |
| Outer Ring Length | 17 mm |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 9441 lbf |
| Screw Tightening Torque | 30.24 lb/ft |
| O.D. | 55 mm |
| Grade | 12.9 |
| Thread Size | M8 |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| Weight | 1.0 LB |
| EAN or UPC | 782934853265 |

