- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 65 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 42496 psi |
| Screw Tightening Torque | 30.24 lb/ft |
| Thread Size | M8 |
| Transmitted Axial Force | 11914 lbf |
| O.D. | 65 mm |
| No. of Screws | 5 |
| I.D. | 28 mm |
| Torque | 546 ft lb |
| Series | TLK134 |
| Style | Self-Centering |
| Type | Locking Device |
| Weight | 1.0 LB |
| EAN or UPC | 782934850516 |

