- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 16 mm Inside Diameter
- 55 mm Outside Diameter
| Outer Ring + Stroke | 22 mm |
| Hub Surface Pressure | 17260 psi |
| No. of Screws | 4 |
| Screw Tightening Torque | 30.24 lb/ft |
| Torque | 251 ft lb |
| I.D. | 16 mm |
| Series | TLK134 |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 9441 lbf |
| Outer Ring + Inner Ring | 30 mm |
| Type | Locking Device |
| Thread Size | M8 |
| Internal Hub Force | 59466 psi |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 17 mm |
| O.D. | 55 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934851742 |

