- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7 15/16 in Inside Diameter
- 10.236 in Outside Diameter
| Outer Ring + Stroke | 1.969 in |
| Thread Size | M14 |
| Type | Locking Device |
| Hub Surface Pressure | 16811 psi |
| Transmitted Axial Force | 112374 lbf |
| O.D. | 10.236 in |
| Series | TLK133 |
| Manufacturer Name | TOLLOK |
| I.D. | 7 15/16 in |
| Outer Ring + Inner Ring | 2.52 in |
| Style | Self-Centering |
| Torque | 37158 ft lb |
| Outer Ring Length | 1.732 in |
| Screw Tightening Torque | 170 lb/ft |
| Internal Hub Force | 21679 psi |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| No. of Screws | 15 |
| Weight | 31.0 LB |
| EAN or UPC | 782934851315 |

