- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 6 7/16 in Inside Diameter
- 8.858 in Outside Diameter
| O.D. | 8.858 in |
| Thread Size | M14 |
| Torque | 24111 ft lb |
| Series | TLK133 |
| Transmitted Axial Force | 89899 lbf |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Type | Locking Device |
| Internal Hub Force | 21385 psi |
| I.D. | 6 7/16 in |
| Screw Tightening Torque | 170 lb/ft |
| No. of Screws | 12 |
| Weight | 25.0 LB |
| EAN or UPC | 782934851773 |

