- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5 15/16 in Inside Diameter
- 7.874 in Outside Diameter
| I.D. | 5 15/16 in |
| No. of Screws | 10 |
| Series | TLK133 |
| Outer Ring Length | 1.339 in |
| Outer Ring + Inner Ring | 2.126 in |
| Type | Locking Device |
| Transmitted Axial Force | 74916 lbf |
| Grade | 12.9 |
| Style | Self-Centering |
| Outer Ring + Stroke | 1.575 in |
| O.D. | 7.874 in |
| Thread Size | M14 |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 170 lb/ft |
| Torque | 18528 ft lb |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 25004 psi |
| Hub Surface Pressure | 18854 psi |
| Weight | 17.0 LB |
| EAN or UPC | 782934862885 |

