- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5 7/16 in Inside Diameter
- 7.48 in Outside Diameter
| Internal Hub Force | 24573 psi |
| I.D. | 5 7/16 in |
| Series | TLK133 |
| Manufacturer Name | TOLLOK |
| O.D. | 7.48 in |
| Screw Tightening Torque | 170 lb/ft |
| No. of Screws | 9 |
| Style | Self-Centering |
| Torque | 15275 ft lb |
| Transmitted Axial Force | 67424 lbf |
| Thread Size | M14 |
| Type | Locking Device |
| Weight | 16.0 LB |
| EAN or UPC | 782934854330 |

