- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 15/16 in Inside Diameter
- 7.087 in Outside Diameter
| I.D. | 4 15/16 in |
| No. of Screws | 12 |
| O.D. | 7.087 in |
| Style | Self-Centering |
| Thread Size | M12 |
| Torque | 13475 ft lb |
| Manufacturer Name | TOLLOK |
| Series | TLK133 |
| Screw Tightening Torque | 107 lb/ft |
| Internal Hub Force | 26297 psi |
| Transmitted Axial Force | 65520 lbf |
| Type | Locking Device |
| Weight | 26.0 LB |
| EAN or UPC | 782934856389 |

