- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 3/4 in Inside Diameter
- 6.496 in Outside Diameter
| Hub Surface Pressure | 19603 psi |
| Style | Self-Centering |
| I.D. | 4 3/4 in |
| Type | Locking Device |
| Thread Size | M12 |
| No. of Screws | 9 |
| Grade | 12.9 |
| Outer Ring + Inner Ring | 1.732 in |
| O.D. | 6.496 in |
| Locking Type | Internal Locking |
| Torque | 9721 ft lb |
| Outer Ring + Stroke | 1.26 in |
| Internal Hub Force | 26809 psi |
| Outer Ring Length | 1.024 in |
| Transmitted Axial Force | 49140 lbf |
| Series | TLK133 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 107 lb/ft |
| Weight | 10.0 LB |
| EAN or UPC | 782934850578 |

