- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 15/16 in Inside Diameter
- 5.709 in Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Locking Type | Internal Locking |
| External Hub Force | 19828 psi |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 43680 lbf |
| No. of Screws | 8 |
| Screw Tightening Torque | 107 lb/ft |
| Grade | 12.9 |
| Bolt Size | 8 x M12 |
| O.D. | 5.709 in |
| I.D. | 3 15/16 in |
| Overall Length | 2.205 in |
| Hub Surface Pressure | 19828 psi |
| Outer Ring + Inner Ring | 1.732 in |
| Outer Ring Length | 1.024 in |
| Outer Ring + Stroke | 1.26 in |
| Type | Locking Device |
| Inch/Metric | Inch |
| Torque | 7162 ft lb |
| Series | TLK133 |
| Internal Hub Force | 28748 psi |
| Style | Self-Centering |
| Thread Size | M12 |
| Weight | 9.0 LB |
| EAN or UPC | 782934860935 |

