- Locking Ring
- 3.4375 in ID
- 5.118 in OD
- 1.575 in Width
- Self Centering Medium Torque
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Torque | 4786 ft lb |
| Style | Self-Centering |
| I.D. | 3 7/16 in |
| Type | Locking Device |
| Transmitted Axial Force | 37500 lbf |
| Screw Tightening Torque | 61 lb/ft |
| Internal Hub Force | 27564 psi |
| Series | TLK133 |
| External Hub Force | 18513 psi |
| Inch/Metric | Inch |
| No. of Screws | 10 |
| Overall Length | 1.969 in |
| Bolt Size | 9 x M10 |
| O.D. | 5.118 in |
| Manufacturer Name | TOLLOK |
| Thread Size | M10 |
| Weight | 6.0 LB |
| EAN or UPC | 782934861796 |

