- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 15/16 in Inside Diameter
- 4.528 in Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Thread Size | M10 |
| Manufacturer Name | TOLLOK |
| Overall Length | 1.969 in |
| Transmitted Axial Force | 30000 lbf |
| Series | TLK133 |
| Hub Surface Pressure | 18602 psi |
| No. of Screws | 8 |
| I.D. | 2 15/16 in |
| Grade | 12.9 |
| Outer Ring Length | 0.945 in |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Internal Hub Force | 28672 psi |
| Outer Ring + Inner Ring | 1.575 in |
| Style | Self-Centering |
| Outer Ring + Stroke | 1.181 in |
| Screw Tightening Torque | 61 lb/ft |
| External Hub Force | 18602 psi |
| Bolt Size | 8 x M10 |
| Inch/Metric | Inch |
| Torque | 3666 ft lb |
| O.D. | 4.528 in |
| Weight | 6.0 LB |
| EAN or UPC | 782934858239 |

