- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 11/16 in Inside Diameter
- 4.331 in Outside Diameter
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 0.945 in |
| Torque | 3356 ft lb |
| No. of Screws | 8 |
| Style | Self-Centering |
| Thread Size | M10 |
| I.D. | 2 11/16 in |
| Transmitted Axial Force | 30000 lbf |
| Internal Hub Force | 31339 psi |
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Outer Ring + Stroke | 1.181 in |
| Hub Surface Pressure | 19448 psi |
| Outer Ring + Inner Ring | 1.575 in |
| Type | Locking Device |
| O.D. | 4.331 in |
| Series | TLK133 |
| Screw Tightening Torque | 61 lb/ft |
| Weight | 6.0 LB |
| EAN or UPC | 782934857645 |

