- Locking Ring
- 2.3750 in ID
- 3.543 in OD
- 1.299 in Width
- Self Centering Medium Torque
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Transmitted Axial Force | 18894 lbf |
| Series | TLK133 |
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| Inch/Metric | Inch |
| No. of Screws | 8 |
| Overall Length | 1.614 in |
| Style | Self-Centering |
| Bolt Size | 8 x M8 |
| O.D. | 3.543 in |
| External Hub Force | 17964 psi |
| Type | Locking Device |
| Internal Hub Force | 26801 psi |
| I.D. | 2 3/8 in |
| Torque | 1852 ft lb |
| Screw Tightening Torque | 30 lb/ft |
| Weight | 3.0 LB |
| EAN or UPC | 782934853296 |

