- Locking Ring
- 2.1250 in ID
- 3.346 in OD
- 1.299 in Width
- Self Centering Medium Torque
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Overall Length | 1.614 in |
| Internal Hub Force | 29954 psi |
| Torque | 1657 ft lb |
| No. of Screws | 8 |
| Screw Tightening Torque | 30 lb/ft |
| Bolt Size | 8 x M8 |
| Transmitted Axial Force | 18894 lbf |
| O.D. | 3.346 in |
| Manufacturer Name | TOLLOK |
| External Hub Force | 19021 psi |
| Thread Size | M8 |
| Inch/Metric | Inch |
| Series | TLK133 |
| I.D. | 2 1/8 in |
| Style | Self-Centering |
| Type | Locking Device |
| Weight | 3.0 LB |
| EAN or UPC | 782934860164 |

