- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 3/16 in Inside Diameter
- 2.165 in Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| I.D. | 1 3/16 in |
| Outer Ring + Inner Ring | 1.102 in |
| Transmitted Axial Force | 7669 lbf |
| Grade | 12.9 |
| Bolt Size | 6 x M6 |
| Thread Size | M6 |
| Manufacturer Name | TOLLOK |
| Series | TLK133 |
| Outer Ring + Stroke | 0.866 in |
| Overall Length | 1.339 in |
| Outer Ring Length | 0.669 in |
| Internal Hub Force | 25597 psi |
| Hub Surface Pressure | 14038 psi |
| Type | Locking Device |
| O.D. | 2.165 in |
| External Hub Force | 14038 psi |
| Style | Self-Centering |
| Inch/Metric | Inch |
| No. of Screws | 6 |
| Screw Tightening Torque | 13 lb/ft |
| Torque | 376 ft lb |
| Locking Type | Internal Locking |
| Weight | 1.0 LB |
| EAN or UPC | 782934862403 |

