- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 3/4 in Inside Diameter
- 2.953 in Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Internal Hub Force | 36372 psi |
| No. of Screws | 8 |
| Inch/Metric | Inch |
| Outer Ring Length | 0.787 in |
| Type | Locking Device |
| Series | TLK133 |
| Outer Ring + Inner Ring | 1.299 in |
| Overall Length | 1.614 in |
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 21557 psi |
| O.D. | 2.953 in |
| Torque | 1372 ft lb |
| Grade | 12.9 |
| Outer Ring + Stroke | 0.984 in |
| Transmitted Axial Force | 18894 lbf |
| Screw Tightening Torque | 30 lb/ft |
| Style | Self-Centering |
| External Hub Force | 18862 psi |
| I.D. | 1 3/4 in |
| Bolt Size | 7 x M8 |
| Weight | 2.0 LB |
| EAN or UPC | 782934854019 |

