- Locking Ring
- .7500 in ID
- 1.850 in OD
- 1.102 in Width
- Self Centering Medium Torque
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Inch/Metric | Inch |
| Torque | 198 ft lb |
| Overall Length | 1.339 in |
| Type | Locking Device |
| O.D. | 1.85 in |
| Bolt Size | 5 x M6 |
| Screw Tightening Torque | 13 lb/ft |
| Manufacturer Name | TOLLOK |
| No. of Screws | 5 |
| Transmitted Axial Force | 6391 lbf |
| External Hub Force | 13689 psi |
| I.D. | 3/4 in |
| Thread Size | M6 |
| Series | TLK133 |
| Internal Hub Force | 33774 psi |
| Style | Self-Centering |
| Weight | 1.0 LB |
| EAN or UPC | 782934862755 |

