- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
| I.D. | 200 mm |
| Transmitted Axial Force | 112400 lbf |
| No. of Screws | 15 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Series | TLK133 |
| Type | Locking Device |
| O.D. | 260 mm |
| Thread Size | M14 |
| Internal Hub Force | 21901 psi |
| Torque | 36878 ft lb |
| Screw Tightening Torque | 169.64 lb/ft |
| Weight | 23.0 LB |
| EAN or UPC | 782934862908 |

