- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| Style | Self-Centering |
| Transmitted Axial Force | 89920 lbf |
| Torque | 26552 ft lb |
| No. of Screws | 12 |
| Screw Tightening Torque | 169.64 lb/ft |
| Internal Hub Force | 19435 psi |
| Series | TLK133 |
| Type | Locking Device |
| O.D. | 235 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M14 |
| I.D. | 180 mm |
| Weight | 19.0 LB |
| EAN or UPC | 782934860690 |

