- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
| Internal Hub Force | 20595 psi |
| Outer Ring + Inner Ring | 64 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 50 mm |
| Locking Type | Internal Locking |
| Thread Size | M14 |
| Hub Surface Pressure | 15519 psi |
| No. of Screws | 12 |
| Series | TLK133 |
| Outer Ring Length | 44 mm |
| Torque | 25077 ft lb |
| Style | Self-Centering |
| O.D. | 225 mm |
| I.D. | 170 mm |
| Type | Locking Device |
| Transmitted Axial Force | 89920 lbf |
| Grade | 12.9 |
| Weight | 17.0 LB |
| EAN or UPC | 782934853210 |

