- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| No. of Screws | 12 |
| Transmitted Axial Force | 89920 lbf |
| Manufacturer Name | TOLLOK |
| O.D. | 210 mm |
| Style | Self-Centering |
| Torque | 23602 ft lb |
| Internal Hub Force | 28282 psi |
| I.D. | 160 mm |
| Thread Size | M14 |
| Type | Locking Device |
| Series | TLK133 |
| Screw Tightening Torque | 169.64 lb/ft |
| Weight | 13.0 LB |
| EAN or UPC | 782934855672 |

