- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
| No. of Screws | 10 |
| O.D. | 200 mm |
| Type | Locking Device |
| Series | TLK133 |
| Thread Size | M14 |
| Internal Hub Force | 25092 psi |
| Torque | 18439 ft lb |
| Style | Self-Centering |
| Transmitted Axial Force | 74858 lbf |
| I.D. | 150 mm |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 169.64 lb/ft |
| Weight | 13.0 LB |
| EAN or UPC | 782934855559 |

