- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Torque | 15489 ft lb |
| Locking Type | Internal Locking |
| Outer Ring Length | 34 mm |
| O.D. | 190 mm |
| Style | Self-Centering |
| Outer Ring + Inner Ring | 54 mm |
| Manufacturer Name | TOLLOK |
| Series | TLK133 |
| Grade | 12.9 |
| I.D. | 140 mm |
| Hub Surface Pressure | 17840 psi |
| No. of Screws | 9 |
| Outer Ring + Stroke | 40 mm |
| Type | Locking Device |
| Transmitted Axial Force | 67440 lbf |
| Screw Tightening Torque | 169.64 lb/ft |
| Thread Size | M14 |
| Internal Hub Force | 24221 psi |
| Weight | 17.0 LB |
| EAN or UPC | 782934861307 |

