- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
| Series | TLK133 |
| Transmitted Axial Force | 43611 lbf |
| Type | Locking Device |
| Internal Hub Force | 26107 psi |
| No. of Screws | 8 |
| O.D. | 155 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Screw Tightening Torque | 106.95 lb/ft |
| I.D. | 110 mm |
| Style | Self-Centering |
| Torque | 7892 ft lb |
| Weight | 7.0 LB |
| EAN or UPC | 782934857669 |

