- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Transmitted Axial Force | 43611 lbf |
| External Hub Force | 20305 psi |
| O.D. | 145 mm |
| Series | TLK133 |
| Style | Self-Centering |
| Overall Length | 2.205 in |
| Screw Tightening Torque | 106.95 lb/ft |
| Internal Hub Force | 28718 psi |
| Grade | 12.9 |
| Torque | 7162 ft lb |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| No. of Screws | 8 |
| Type | Locking Device |
| I.D. | 100 mm |
| Outer Ring + Stroke | 32 mm |
| Outer Ring Length | 26 mm |
| Bolt Size | 8 x M12 |
| Hub Surface Pressure | 19870 psi |
| Locking Type | Internal Locking |
| Thread Size | M12 |
| Outer Ring + Inner Ring | 44 mm |
| Weight | 7.0 LB |
| EAN or UPC | 782934853982 |

