- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 80 mm Inside Diameter
- 120 mm Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Inch/Metric | Metric |
| External Hub Force | 18130 psi |
| Outer Ring + Inner Ring | 40 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| No. of Screws | 8 |
| Thread Size | M10 |
| Type | Locking Device |
| Overall Length | 1.969 in |
| Grade | 12.9 |
| Outer Ring Length | 24 mm |
| Series | TLK133 |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 17840 psi |
| Transmitted Axial Force | 29898 lbf |
| Torque | 3931 ft lb |
| Bolt Size | 8 x M10 |
| Outer Ring + Stroke | 30 mm |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| I.D. | 80 mm |
| Internal Hub Force | 26687 psi |
| O.D. | 120 mm |
| Weight | 4.0 LB |
| EAN or UPC | 782934853180 |

