Skip to content Skip to navigation menu
Tollok Locking Device

T133070X110

Tollok Locking Device
Item #111408516
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 70 mm Inside Diameter
  • 110 mm Outside Diameter
  • 50 mm Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 70 mm Inside Diameter
  • 110 mm Outside Diameter

features

  • Self centering
  • Medium torque
  • Available from 3/4" to 8" diameter
Screw Tightening Torque 61.22 lb/ft
O.D. 110 mm
Style Self-Centering
I.D. 70 mm
Grade 12.9
Torque 3444 ft lb
Manufacturer Name TOLLOK
Thread Size M10
Locking Type Internal Locking
External Hub Force 19580 psi
Hub Surface Pressure 19435 psi
Outer Ring + Stroke 30 mm
Series TLK133
Outer Ring Length 24 mm
No. of Screws 8
Outer Ring + Inner Ring 40 mm
Type Locking Device
Overall Length 1.969 in
Transmitted Axial Force 29898 lbf
Internal Hub Force 30603 psi
Bolt Size 8 x M10
Inch/Metric Metric
Weight 4.0 LB
EAN or UPC 782934861727
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison