- Locking Ring
- 50 mm ID
- 80 mm OD
- 1.299 in Width
- Self Centering Medium Torque
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 28282 psi |
| Series | TLK133 |
| Torque | 1350 ft lb |
| Screw Tightening Torque | 30 lb/ft |
| Style | Self-Centering |
| Inch/Metric | Metric |
| Transmitted Axial Force | 18883 lbf |
| External Hub Force | 17405 psi |
| Thread Size | M8 |
| Overall Length | 1.614 in |
| Bolt Size | 7 x M8 |
| No. of Screws | 8 |
| O.D. | 80 mm |
| Type | Locking Device |
| I.D. | 50 mm |
| Weight | 2.0 LB |
| EAN or UPC | 782934855788 |

