- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 65 mm Outside Diameter
features
- Medium torque
- Self centering
- Available from 3/4" to 8" diameter
| I.D. | 40 mm |
| Series | TLK133 |
| Locking Type | Internal Locking |
| Torque | 664 ft lb |
| Thread Size | M6 |
| Screw Tightening Torque | 12.54 lb/ft |
| No. of Screws | 8 |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 15809 psi |
| Bolt Size | 8 x M6 |
| Inch/Metric | Metric |
| O.D. | 65 mm |
| Overall Length | 1.339 in |
| Type | Locking Device |
| Internal Hub Force | 25672 psi |
| Outer Ring + Inner Ring | 28 mm |
| External Hub Force | 15229 psi |
| Style | Self-Centering |
| Outer Ring + Stroke | 22 mm |
| Outer Ring Length | 17 mm |
| Transmitted Axial Force | 10116 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 782934856969 |

