- Locking Ring
- 38 mm ID
- 65 mm OD
- 1.102 in Width
- Self Centering Medium Torque
features
- Medium torque
- Available from 3/4" to 8" diameter
- Self centering
| Overall Length | 1.339 in |
| Series | TLK133 |
| Transmitted Axial Force | 10116 lbf |
| Screw Tightening Torque | 13 lb/ft |
| Internal Hub Force | 26832 psi |
| No. of Screws | 8 |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| Bolt Size | 8 x M6 |
| Style | Self-Centering |
| Torque | 627 ft lb |
| I.D. | 38 mm |
| External Hub Force | 15229 psi |
| Thread Size | M6 |
| O.D. | 65 mm |
| Type | Locking Device |
| Weight | 1.0 LB |
| EAN or UPC | 782934861734 |

