- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 60 mm Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Thread Size | M6 |
| Outer Ring + Stroke | 22 mm |
| Type | Locking Device |
| Screw Tightening Torque | 12.54 lb/ft |
| Outer Ring Length | 17 mm |
| Style | Self-Centering |
| Bolt Size | 8 x M6 |
| No. of Screws | 8 |
| External Hub Force | 16679 psi |
| I.D. | 35 mm |
| Manufacturer Name | TOLLOK |
| Outer Ring + Inner Ring | 28 mm |
| Inch/Metric | Metric |
| Grade | 12.9 |
| Hub Surface Pressure | 17114 psi |
| Torque | 583 ft lb |
| Transmitted Axial Force | 10116 lbf |
| Locking Type | Internal Locking |
| Internal Hub Force | 29443 psi |
| Overall Length | 1.339 in |
| O.D. | 60 mm |
| Series | TLK133 |
| Weight | 0.9 LB |
| EAN or UPC | 782934862762 |

