- Locking Ring
- 24 mm ID
- 50 mm OD
- 1.102 in Width
- Self Centering Medium Torque
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| O.D. | 50 mm |
| No. of Screws | 6 |
| Inch/Metric | Metric |
| Transmitted Axial Force | 7643 lbf |
| Thread Size | M6 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Internal Hub Force | 26107 psi |
| External Hub Force | 13053 psi |
| Overall Length | 1.339 in |
| Series | TLK133 |
| Bolt Size | 5 x M6 |
| I.D. | 24 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 13 lb/ft |
| Torque | 243 ft lb |
| Weight | 0.7 LB |
| EAN or UPC | 782934858901 |

