- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 47 mm Outside Diameter
features
- Self centering
- Available from 3/4" to 8" diameter
- Medium torque
| Outer Ring + Stroke | 22 mm |
| Grade | 12.9 |
| External Hub Force | 13779 psi |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 12.54 lb/ft |
| Series | TLK133 |
| Torque | 273 ft lb |
| Inch/Metric | Metric |
| No. of Screws | 6 |
| Locking Type | Internal Locking |
| Overall Length | 1.339 in |
| Thread Size | M6 |
| Outer Ring + Inner Ring | 28 mm |
| Transmitted Axial Force | 7643 lbf |
| O.D. | 47 mm |
| Hub Surface Pressure | 16389 psi |
| I.D. | 22 mm |
| Bolt Size | 5 x M6 |
| Type | Locking Device |
| Outer Ring Length | 17 mm |
| Internal Hub Force | 35099 psi |
| Weight | 0.7 LB |
| EAN or UPC | 782934857881 |

