- Locking Ring
- 20 mm ID
- 47 mm OD
- 1.102 in Width
- Self Centering Medium Torque
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| Torque | 207 ft lb |
| Thread Size | M6 |
| Series | TLK133 |
| Overall Length | 1.339 in |
| Transmitted Axial Force | 7643 lbf |
| Inch/Metric | Metric |
| No. of Screws | 6 |
| External Hub Force | 13779 psi |
| Manufacturer Name | TOLLOK |
| I.D. | 20 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 13 lb/ft |
| Internal Hub Force | 31908 psi |
| O.D. | 47 mm |
| Type | Locking Device |
| Bolt Size | 5 x M6 |
| Weight | 0.7 LB |
| EAN or UPC | 782934852268 |

