Skip to content Skip to navigation menu
Tollok Locking Device

T133018X047

Tollok Locking Device
Item #111409360
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 18 mm Inside Diameter
  • 47 mm Outside Diameter
  • 34 mm Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 18 mm Inside Diameter
  • 47 mm Outside Diameter
I.D. 18 mm
Style Self-Centering
Locking Type Internal Locking
Outer Ring + Inner Ring 28 mm
Grade 12.9
No. of Screws 5
Type Locking Device
Internal Hub Force 35679 psi
Manufacturer Name TOLLOK
Hub Surface Pressure 13634 psi
Screw Tightening Torque 12.54 lb/ft
Outer Ring Length 17 mm
Torque 184 ft lb
Outer Ring + Stroke 22 mm
O.D. 47 mm
Transmitted Axial Force 6294 lbf
Thread Size M6
Series TLK133
Weight 0.9 LB
EAN or UPC 782934853197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison