- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 6 15/16 in Inside Diameter
- 9.252 in Outside Diameter
| Outer Ring + Stroke | 1.969 in |
| I.D. | 6 15/16 in |
| Torque | 34429 ft lb |
| Thread Size | M14 |
| No. of Screws | 12 |
| Outer Ring + Inner Ring | 2.52 in |
| Style | Self-Centering |
| Hub Surface Pressure | 19715 psi |
| Internal Hub Force | 26293 psi |
| Manufacturer Name | TOLLOK |
| O.D. | 9.252 in |
| Grade | 12.9 |
| Type | Locking Device |
| Outer Ring Length | 1.732 in |
| Transmitted Axial Force | 119118 lbf |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 140 lb/ft |
| Series | TLK132 |
| Weight | 25.0 LB |
| EAN or UPC | 782934850165 |

