- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 15/16 in Inside Diameter
- 7.087 in Outside Diameter
| Style | Self-Centering |
| Screw Tightening Torque | 92 lb/ft |
| Manufacturer Name | TOLLOK |
| Series | TLK132 |
| Torque | 18638 ft lb |
| O.D. | 7.087 in |
| Internal Hub Force | 36361 psi |
| I.D. | 4 15/16 in |
| Outer Ring Length | 1.339 in |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 90596 lbf |
| Hub Surface Pressure | 25334 psi |
| Outer Ring + Stroke | 1.575 in |
| No. of Screws | 12 |
| Outer Ring + Inner Ring | 2.126 in |
| Type | Locking Device |
| Thread Size | M12 |
| Grade | 12.9 |
| Weight | 15.0 LB |
| EAN or UPC | 782934850806 |

