- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 3/4 in Inside Diameter
- 6.496 in Outside Diameter
| Screw Tightening Torque | 92 lb/ft |
| Series | TLK132 |
| Torque | 13446 ft lb |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 37070 psi |
| Thread Size | M12 |
| Style | Self-Centering |
| O.D. | 6.496 in |
| I.D. | 4 3/4 in |
| Transmitted Axial Force | 67947 lbf |
| No. of Screws | 9 |
| Weight | 10.0 LB |
| EAN or UPC | 782934850585 |

